Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MAT2.00X3.5
  • Mfr. Model # 3MAT2.00X3.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Mount NFPA MX5 / MS4
  • Item NFPA Air Cylinder
  • Stroke 3-1/2"
  • Body Material Stainless Steel
  • Tube Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Bore Dia. 2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 8.875"
  • Standards NFPA, RoHS Compliant
  • Port Size 3/8"
  • Piston Material Composite
  • Rod Dia. 0.625"
  • Dimension E 2-1/2"
  • Max. Pressure 250 psi
  • Rod Thread Size 1/2"- 20 UNF
  • Dimension Kk 1/2/20
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Magnetic Piston Yes
  • Air Cylinder Bore Dia. 2"
  • Cylinder Action Double Acting
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list