Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MAT2.00X3.0
  • Mfr. Model # 3MAT2.00X3.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Body Material Stainless Steel
  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Stroke 3"
  • Tube Material Stainless Steel
  • Bore Dia. 2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 8.375"
  • Standards NFPA, RoHS Compliant
  • Port Size 3/8"
  • Piston Material Composite
  • Rod Dia. 0.625"
  • Dimension E 2-1/2"
  • Max. Pressure 250 psi
  • Rod Thread Size 1/2"- 20 UNF
  • Dimension Kk 1/2/20
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Magnetic Piston Yes
  • Air Cylinder Bore Dia. 2"
  • Cylinder Action Double Acting
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Mount NFPA MX5/MS4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list