Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MAT1.50X6.5
  • Mfr. Model # 3MAT1.50X6.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Mount NFPA MX5 / MS4
  • Cylinder Type Stainless Steel
  • Stroke 6-1/2"
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 11.875"
  • Standards NFPA, RoHS Compliant
  • Dimension E 2"
  • Port Size 3/8"
  • Piston Material Composite
  • Rod Dia. 0.625"
  • Max. Pressure 250 psi
  • Rod Thread Size 1/2"- 20 UNF
  • Dimension Kk 1/2/20
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Magnetic Piston Yes
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List