Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MAT1.50X4.5
  • Mfr. Model # 3MAT1.50X4.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Cylinder Type Stainless Steel
  • Body Material Stainless Steel
  • Mount NFPA MX5 / MS4
  • Tube Material Stainless Steel
  • Stroke 4-1/2"
  • Bore Dia. 1-1/2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 9.875"
  • Port Size 3/8"
  • Standards NFPA, RoHS Compliant
  • Rod Dia. 0.625"
  • Dimension E 2"
  • Piston Material Composite
  • Max. Pressure 250 psi
  • Rod Thread Size 1/2"- 20 UNF
  • End Cap Material Anodized Aluminum
  • Rod Thread Length 0.75"
  • Dimension Kk 1/2/20
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Air Cylinder Mount NFPA MX5/MS4
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list