Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3.00DXPSR02.0
  • Mfr. Model # 3.00DXPSR02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Double End
  • Stroke 2"
  • Tube Material Stainless Steel
  • Nose Mount Thread 1-1/2-12
  • Bore Dia. 3"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 1.63"
  • Overall Length 10.4"
  • Port Size 3/8" FNPT
  • Dimension A 1.25"
  • Piston Material Aluminum
  • Rod Dia. 0.75"
  • Dimension D 0.625"
  • Max. Pressure 250 psi
  • Dimension E 0.88"
  • Dimension L 0.81"
  • Dimension N1 1-1/2"-12
  • Rod Thread Size 5/8-18 UNF
  • Dimension Cb 0.88"
  • Dimension Cd 0.50"
  • Pivot Hole Dia. 0.50"
  • Dimension Kk 5/8"-18 UNF
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 1.25"
  • Dimension Cc 0.75"
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list