CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3.00DSR03.0
  • Mfr. Model # 3.00DSR03.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Features No Switch, No Cushions
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Stroke 3"
  • Tube Material Stainless Steel
  • Nose Mount Thread 1-1/2-12
  • Mount Nose
  • Bore Dia. 3"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Finish Silver
  • Dimension B 1.63"
  • Port Size 3/8" NPTF
  • Overall Length 9.5"
  • Piston Material Aluminum
  • Dimension A 1.25"
  • Dimension C 0.38"
  • Dimension D 0.625"
  • Dimension E 2"
  • Rod Dia. 0.75"
  • Max. Pressure 250 psi
  • Rod Thread Size 5/8-18 UNF
  • Dimension N1 1-1/2"-12
  • Dimension J 0.31"
  • Dimension Cc 0.75"
  • End Cap Material Aluminum
  • Single Acting/Double Acting Double Acting
  • Dimension Kk 5/8"-18 UNF
  • Rod Thread Length 1.25"
  • Magnetic Piston No
  • Piston Rod Material Chrome Plated Steel
  • Cylinder Action Double Acting
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 3"
  • Air Cylinder Mount Nose
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list