Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3.00DSR02.0
  • Mfr. Model # 3.00DSR02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Mount Nose
  • Stroke 2"
  • Nose Mount Thread 1-1/2-12
  • Tube Material Stainless Steel
  • Bore Dia. 3"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 1.63"
  • Port Size 3/8" NPTF
  • Overall Length 8.5"
  • Piston Material Aluminum
  • Dimension D 0.625"
  • Rod Dia. 0.75"
  • Dimension E 2"
  • Dimension A 1.25"
  • Dimension C 0.38"
  • Max. Pressure 250 psi
  • Dimension J 0.31"
  • Dimension N1 1-1/2"-12
  • Rod Thread Size 5/8-18 UNF
  • Dimension Cc 0.75"
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 1.25"
  • Dimension Kk 5/8"-18 UNF
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Piston Rod Material Chrome Plated Steel
  • End Cap Material Aluminum
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 3"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list