CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.50DXPSR06.0
  • Mfr. Model # 2.50DXPSR06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Interchangeable with Bimba original, SMC, NCM and Numatics M-series. 304 stainless steel body with aluminum end caps for corrosion resistance. Steel hardened chrome plated rod. Operating pressure: 250 PSI maximum dry air service. NPTF ports. Temperature r

Technical Specs

  • Features Not Switch Ready
  • Item Air Cylinder
  • Temp. Range -10 Degrees - 165 Degrees
  • Finish Silver
  • Body Material Stainless Steel
  • Cylinder Type Round Non-Repairable
  • Cushion Type None
  • Mount Nose and Pivot
  • Dimension B 1-1/2"
  • Overall Length 12.9"
  • Stroke 6"
  • Tube Material Steel
  • Nose Mount Thread 1-3/8"-12
  • Bore Dia. 2-1/2"
  • Max. Pressure 250 PSI
  • Dimension A 0.88"
  • Port Size 1/4" FNPT
  • Piston Material Aluminum
  • Rod Dia. 0.625"
  • Dimension D 0.50"
  • Dimension E 0.75"
  • Dimension N1 1-3/8"-12
  • Dimension L 0.56"
  • Rod Thread Size 1/2-20 UNF
  • Dimension Cb 0.75"
  • Dimension Cc 0.625"
  • Dimension Kk 1/2"-20 UNF
  • Dimension Cd 0.376"
  • Pivot Hole Dia. 0.376"
  • Piston Rod Material Chrome Plated Steel
  • Rod Thread Length 0.88"
  • End Cap Material Aluminum
  • Single Acting/Double Acting Double Acting
  • Air Cylinder Type Round Body
  • Magnetic Piston No
  • Air Cylinder Bore Dia. 2-1/2"
  • Air Cylinder Mount Nose and Pivot
  • Cylinder Action Double Acting
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list