Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.50DSR06.0
  • Mfr. Model # 2.50DSR06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Cushion Type None
  • Mount Nose
  • Nose Mount Thread 1-3/8-12
  • Stroke 6"
  • Bore Dia. 2-1/2"
  • Tube Material Stainless Steel
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension A 0.88"
  • Port Size 1/4" FNPT
  • Piston Material Aluminum
  • Dimension C 0.38"
  • Dimension B 1.50"
  • Overall Length 11.6"
  • Dimension D 0.50"
  • Rod Dia. 0.625"
  • Dimension E 1.75"
  • Dimension N1 1-3/8"-12
  • Max. Pressure 250 psi
  • Dimension J 0.31"
  • Dimension Kk 1/2"-20 UNF
  • Rod Thread Size 1/2-20 UNF
  • Dimension Cc 0.625"
  • End Cap Material Aluminum
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 0.88"
  • Magnetic Piston No
  • Piston Rod Material Chrome Plated Steel
  • Cylinder Action Double Acting
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 2-1/2"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Mount Nose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list