Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.50DSR05.0
  • Mfr. Model # 2.50DSR05.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Cylinder Type Stainless Steel
  • Cushion Type None
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Mount Nose
  • Stroke 5"
  • Tube Material Stainless Steel
  • Bore Dia. 2-1/2"
  • Nose Mount Thread 1-3/8-12
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 1.50"
  • Overall Length 10.6"
  • Port Size 1/4" FNPT
  • Dimension D 0.50"
  • Rod Dia. 0.625"
  • Max. Pressure 250 psi
  • Piston Material Aluminum
  • Dimension C 0.38"
  • Dimension A 0.88"
  • Dimension E 1.75"
  • Dimension N1 1-3/8"-12
  • Dimension J 0.31"
  • Rod Thread Size 1/2-20 UNF
  • Dimension Kk 1/2"-20 UNF
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated Steel
  • Dimension Cc 0.625"
  • Rod Thread Length 0.88"
  • End Cap Material Aluminum
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Air Cylinder Mount Nose
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list