CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.50DSR04.0
  • Mfr. Model # 2.50DSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Cushion Type None
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Stroke 4"
  • Mount Nose
  • Tube Material Stainless Steel
  • Nose Mount Thread 1-3/8-12
  • Bore Dia. 2-1/2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Finish Silver
  • Dimension B 1.50"
  • Overall Length 9.6"
  • Port Size 1/4" FNPT
  • Piston Material Aluminum
  • Dimension A 0.88"
  • Dimension D 0.50"
  • Dimension C 0.38"
  • Dimension E 1.75"
  • Rod Dia. 0.625"
  • Max. Pressure 250 psi
  • Dimension J 0.31"
  • Dimension N1 1-3/8"-12
  • Rod Thread Size 1/2-20 UNF
  • Rod Thread Length 0.88"
  • Dimension Kk 1/2"-20 UNF
  • Dimension Cc 0.625"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 2-1/2"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list