CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.00NSR02.0
  • Mfr. Model # 2.00NSR02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features Spring Return, No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Stroke 2"
  • Bore Dia. 2"
  • Tube Material Stainless Steel
  • Nose Mount Thread 1-1/4-12
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 8.29"
  • Dimension B 1.374"
  • Port Size 1/4" FNPT
  • Piston Material Aluminum
  • Dimension A 0.88"
  • Dimension C 0.38"
  • Max. Pressure 250 psi
  • Dimension D 0.50"
  • Dimension E 1.25"
  • Rod Dia. 0.625"
  • Dimension J 0.31"
  • Rod Thread Size 1/2-20 UNF
  • Dimension N1 1-1/4"-12
  • Dimension Cc 0.625"
  • Dimension Kk 1/2"-20 UNF
  • Single Acting/Double Acting Single Acting
  • Spring Retraction Force 15 lb.
  • Rod Thread Length 0.88"
  • End Cap Material Aluminum
  • Cylinder Action Single Acting
  • Magnetic Piston No
  • Piston Rod Material Chrome Plated Steel
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list