CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.00DXPSRD06.0
  • Mfr. Model # 2.00DXPSRD06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Delrin Head and Cap, Switch Ready
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Stroke 5"
  • Tube Material Stainless Steel
  • Bore Dia. 2"
  • Nose Mount Thread 1-1/4-12
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Dimension B 1.374"
  • Overall Length 12.94"
  • Port Size 1/4" FNPT
  • Piston Material Aluminum
  • Dimension C 2.08"
  • Dimension A 0.88"
  • Dimension D 0.50"
  • Dimension E 0.75"
  • Max. Pressure 100 psi
  • Rod Dia. 0.625"
  • Dimension L 0.56"
  • Rod Thread Size 1/2-20 UNF
  • Dimension N1 1-1/4"-12
  • Dimension Cb 0.75"
  • Dimension Cc 0.625"
  • Pivot Hole Dia. 0.376"
  • Rod Thread Length 0.88"
  • Dimension Kk 1/2"-20 UNF
  • Dimension Cd 0.376"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated Steel
  • End Cap Material Delrin
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Mount Nose and Pivot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list