CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.00DXPSRD05.0
  • Mfr. Model # 2.00DXPSRD05.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Features Delrin Head and Cap, Switch Ready
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Stroke 4"
  • Tube Material Stainless Steel
  • Nose Mount Thread 1-1/4-12
  • Bore Dia. 2"
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Finish Silver
  • Cushion Type None
  • Overall Length 11.94"
  • Piston Material Aluminum
  • Port Size 1/4" FNPT
  • Dimension B 1.374"
  • Dimension A 0.88"
  • Dimension C 2.08"
  • Dimension E 0.75"
  • Dimension D 0.50"
  • Rod Dia. 0.625"
  • Dimension L 0.56"
  • Max. Pressure 100 psi
  • Rod Thread Size 1/2-20 UNF
  • Dimension N1 1-1/4"-12
  • Dimension Cc 0.625"
  • Dimension Cb 0.75"
  • Dimension Cd 0.376"
  • Dimension Kk 1/2"-20 UNF
  • Pivot Hole Dia. 0.376"
  • Rod Thread Length 0.88"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Delrin
  • Piston Rod Material Chrome Plated Steel
  • Air Cylinder Mount Nose and Pivot
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list