CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.00DXPSR01.0
  • Mfr. Model # 2.00DXPSR01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Parker SR Stainless Steel (Non-Lube) Cylinders, Interchangeable with Bimba original, SMC, NCM and Numatics M-series. 304 stainless steel body with aluminum end caps for corrosion resistance. Bore sizes 5/16" - 3". Available in any practical stroke length

Technical Specs

  • Features Not Switch Ready
  • Finish Silver
  • Item Air Cylinder
  • Body Material Stainless Steel
  • Temp. Range -10 Degrees - 165 Degrees
  • Dimension B 1.374"
  • Cushion Type None
  • Cylinder Type Round Non-Repairable
  • Mount Nose and Pivot
  • Overall Length 7.9"
  • Stroke 1"
  • Tube Material Steel
  • Nose Mount Thread 1-1/4"-12
  • Dimension A 0.88"
  • Max. Pressure 250 PSI
  • Bore Dia. 2"
  • Port Size 1/4" FNPT
  • Dimension D 0.50"
  • Rod Dia. 0.625"
  • Piston Material Aluminum
  • Dimension E 0.75"
  • Dimension L 0.56"
  • Dimension N1 1-1/4"-12
  • Rod Thread Size 1/2-20 UNF
  • Dimension Cb 0.75"
  • Dimension Cd 0.376"
  • Dimension Cc 0.625"
  • Dimension Kk 1/2"-20 UNF
  • Pivot Hole Dia. 0.376"
  • Rod Thread Length 0.88"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Magnetic Piston No
  • Air Cylinder Mount Nose and Pivot
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list