Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.00DSRD05.0
  • Mfr. Model # 2.00DSRD05.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Features Delrin Head and Cap
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Tube Material Stainless Steel
  • Stroke 5"
  • Nose Mount Thread 1-1/4-12
  • Bore Dia. 2"
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Dimension B 1.374"
  • Overall Length 10.57"
  • Port Size 1/4" FNPT
  • Dimension A 0.88"
  • Dimension D 0.50"
  • Dimension C 0.38"
  • Piston Material Aluminum
  • Dimension E 1.25"
  • Rod Dia. 0.625"
  • Max. Pressure 100 psi
  • Dimension N1 1-1/4"-12
  • Dimension J 0.31"
  • Rod Thread Size 1/2-20 UNF
  • Dimension Kk 1/2"-20 UNF
  • Dimension Cc 0.625"
  • Rod Thread Length 0.88"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Delrin
  • Piston Rod Material Chrome Plated Steel
  • Air Cylinder Mount Nose
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list