CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.00DSRD02.0
  • Mfr. Model # 2.00DSRD02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Cylinder Type Stainless Steel
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Features Delrin Head and Cap
  • Mount Nose
  • Stroke 2"
  • Nose Mount Thread 1-1/4-12
  • Tube Material Stainless Steel
  • Bore Dia. 2"
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Overall Length 7.57"
  • Port Size 1/4" FNPT
  • Piston Material Aluminum
  • Dimension B 1.374"
  • Dimension A 0.88"
  • Dimension C 0.38"
  • Rod Dia. 0.625"
  • Dimension D 0.50"
  • Max. Pressure 100 psi
  • Dimension E 1.25"
  • Dimension J 0.31"
  • Dimension N1 1-1/4"-12
  • Rod Thread Size 1/2-20 UNF
  • Dimension Cc 0.625"
  • Dimension Kk 1/2"-20 UNF
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 0.88"
  • End Cap Material Delrin
  • Magnetic Piston No
  • Piston Rod Material Chrome Plated Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list