Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2.00DSR04.0
  • Mfr. Model # 2.00DSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Cushion Type None
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Stroke 4"
  • Tube Material Stainless Steel
  • Mount Nose
  • Nose Mount Thread 1-1/4-12
  • Bore Dia. 2"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 1.374"
  • Overall Length 9.6"
  • Port Size 1/4" FNPT
  • Dimension A 0.88"
  • Piston Material Aluminum
  • Dimension D 0.50"
  • Dimension E 1.25"
  • Dimension C 0.38"
  • Rod Dia. 0.625"
  • Max. Pressure 250 psi
  • Dimension J 0.31"
  • Dimension N1 1-1/4"-12
  • Rod Thread Size 1/2-20 UNF
  • Single Acting/Double Acting Double Acting
  • Dimension Cc 0.625"
  • Dimension Kk 1/2"-20 UNF
  • Rod Thread Length 0.88"
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list