Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.75PSR02.0
  • Mfr. Model # 1.75PSR02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Body Material Stainless Steel
  • Features Spring Return, No Switch, No Cushions
  • Cylinder Type Stainless Steel
  • Item Round Air Cylinder
  • Cushion Type None
  • Mount Pivot
  • Stroke 2"
  • Tube Material Stainless Steel
  • Bore Dia. 1-3/4"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 1.031"
  • Overall Length 9.44"
  • Nose Mount Thread 1"-14
  • Port Size 1/4" FNPT
  • Piston Material Aluminum
  • Dimension A 0.88"
  • Dimension D 0.4375"
  • Rod Dia. 0.50"
  • Dimension E 0.62"
  • Dimension L 0.50"
  • Max. Pressure 250 psi
  • Dimension N1 1"-14
  • Rod Thread Size 1/2-20 UNF
  • Dimension Cb 0.62"
  • Rod Thread Length 0.88"
  • Dimension Cc 0.50"
  • Dimension Kk 1/2"-20 UNF
  • Pivot Hole Dia. 0.376"
  • Dimension Cd 0.376"
  • Spring Extension Force 11 lb.
  • Single Acting/Double Acting Single Acting
  • Spring Retraction Force 11 lb.
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Piston Rod Material Chrome Plated Steel
  • Air Cylinder Bore Dia. 1-3/4"
  • Cylinder Action Single Acting
  • Air Cylinder Mount Pivot
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list