Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.75DXPSR06.0
  • Mfr. Model # 1.75DXPSR06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Interchangeable with Bimba original, SMC, NCM and Numatics M-series. 304 stainless steel body with aluminum end caps for corrosion resistance. Steel hardened chrome plated rod. Operating pressure: 250 PSI maximum dry air service. NPTF ports. Temperature r

Technical Specs

  • Features Not Switch Ready
  • Finish Silver
  • Item Air Cylinder
  • Temp. Range -10 Degrees - 165 Degrees
  • Cushion Type None
  • Body Material Stainless Steel
  • Cylinder Type Round Non-Repairable
  • Dimension B 1.031"
  • Mount Nose and Pivot
  • Overall Length 13.1"
  • Stroke 6"
  • Nose Mount Thread 1"-14
  • Tube Material Steel
  • Dimension A 0.88"
  • Max. Pressure 250 PSI
  • Bore Dia. 1-3/4"
  • Piston Material Aluminum
  • Port Size 1/4" FNPT
  • Dimension D 0.4375"
  • Rod Dia. 0.50"
  • Dimension E 0.62"
  • Dimension L 0.50"
  • Dimension N1 1"-14
  • Rod Thread Size 1/2-20 UNF
  • Dimension Cb 0.62"
  • Dimension Cc 0.50"
  • Pivot Hole Dia. 0.376"
  • Dimension Cd 0.376"
  • Dimension Kk 1/2"-20 UNF
  • Rod Thread Length 0.88"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Bore Dia. 1-3/4"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list