Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.75DXPSR05.0
  • Mfr. Model # 1.75DXPSR05.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Double End
  • Stroke 5"
  • Tube Material Stainless Steel
  • Bore Dia. 1-3/4"
  • Nose Mount Thread 1-14
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 1.031"
  • Overall Length 12.13"
  • Port Size 1/4" FNPT
  • Piston Material Aluminum
  • Dimension A 0.88"
  • Dimension D 0.4375"
  • Rod Dia. 0.50"
  • Dimension E 0.62"
  • Max. Pressure 250 psi
  • Dimension L 0.50"
  • Dimension N1 1"-14
  • Rod Thread Size 1/2-20 UNF
  • Dimension Cb 0.62"
  • Dimension Kk 1/2"-20 UNF
  • Dimension Cc 0.50"
  • Dimension Cd 0.376"
  • Pivot Hole Dia. 0.376"
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 0.88"
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Piston Rod Material Chrome Plated Steel
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-3/4"
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list