CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.75DXPSR04.0
  • Mfr. Model # 1.75DXPSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Cushion Type None
  • Mount Double End
  • Stroke 4"
  • Tube Material Stainless Steel
  • Nose Mount Thread 1-14
  • Bore Dia. 1-3/4"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 1.031"
  • Overall Length 11.13"
  • Port Size 1/4" FNPT
  • Piston Material Aluminum
  • Dimension E 0.62"
  • Dimension A 0.88"
  • Rod Dia. 0.50"
  • Dimension D 0.4375"
  • Dimension L 0.50"
  • Dimension N1 1"-14
  • Max. Pressure 250 psi
  • Rod Thread Size 1/2-20 UNF
  • Dimension Cb 0.62"
  • Dimension Cc 0.50"
  • Dimension Cd 0.376"
  • Dimension Kk 1/2"-20 UNF
  • Pivot Hole Dia. 0.376"
  • Rod Thread Length 0.88"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Magnetic Piston No
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Bore Dia. 1-3/4"
  • Cylinder Action Double Acting
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list