CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.50DXPSRDM05.0
  • Mfr. Model # 1.50DXPSRDM05.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Round Air Cylinder
  • Features Delrin Head and Cap, Switch Ready
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Nose and Pivot
  • Stroke 5"
  • Tube Material Stainless Steel
  • Nose Mount Thread 3/4-16
  • Bore Dia. 1-1/2"
  • Finish Silver
  • Dimension B 0.749"
  • Overall Length 10.75"
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Port Size 1/8" FNPT
  • Cushion Type None
  • Dimension C 1.56"
  • Dimension A 0.75"
  • Piston Material Aluminum
  • Dimension D 0.38"
  • Dimension L 0.50"
  • Dimension N1 3/4"-16
  • Rod Dia. 0.437"
  • Max. Pressure 100 psi
  • Dimension E 0.62"
  • Rod Thread Size 7/16-20 UNF
  • Dimension Cb 0.62"
  • Dimension Kk 7/16"-20 UNF
  • Dimension Cc 0.437"
  • Dimension Cd 0.376"
  • Pivot Hole Dia. 0.376"
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Delrin
  • Magnetic Piston Yes
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Type Round Body
  • Piston Rod Material Stainless Steel
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list