Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.50DXPSRDM04.0
  • Mfr. Model # 1.50DXPSRDM04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Features Delrin Head and Cap, Switch Ready
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Nose and Pivot
  • Stroke 4"
  • Bore Dia. 1-1/2"
  • Tube Material Stainless Steel
  • Nose Mount Thread 3/4-16
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Dimension B 0.749"
  • Overall Length 9.75"
  • Port Size 1/8" FNPT
  • Dimension A 0.75"
  • Piston Material Aluminum
  • Dimension D 0.38"
  • Dimension E 0.62"
  • Dimension C 1.56"
  • Rod Dia. 0.437"
  • Max. Pressure 100 psi
  • Dimension L 0.50"
  • Dimension N1 3/4"-16
  • Dimension Cb 0.62"
  • Rod Thread Size 7/16-20 UNF
  • Dimension Cc 0.437"
  • Dimension Kk 7/16"-20 UNF
  • Pivot Hole Dia. 0.376"
  • Dimension Cd 0.376"
  • Rod Thread Length 0.75"
  • End Cap Material Delrin
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Piston Rod Material Stainless Steel
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list