CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.50DXPSR04.0
  • Mfr. Model # 1.50DXPSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Double End
  • Stroke 4"
  • Tube Material Stainless Steel
  • Nose Mount Thread 3/4-16
  • Bore Dia. 1-1/2"
  • Finish Silver
  • Dimension B 0.749"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 9.5"
  • Piston Material Aluminum
  • Port Size 1/8" FNPT
  • Dimension A 0.75"
  • Dimension D 0.38"
  • Dimension E 0.62"
  • Rod Dia. 0.437"
  • Max. Pressure 250 psi
  • Dimension L 0.50"
  • Dimension N1 3/4"-16
  • Rod Thread Size 7/16-20 UNF
  • Dimension Cb 0.62"
  • Dimension Kk 7/16"-20 UNF
  • Dimension Cc 0.437"
  • Dimension Cd 0.376"
  • Pivot Hole Dia. 0.376"
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston No
  • Piston Rod Material Stainless Steel
  • End Cap Material Aluminum
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list