CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.50DSRD03.0
  • Mfr. Model # 1.50DSRD03.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Features Delrin Head and Cap
  • Mount Nose
  • Cylinder Type Stainless Steel
  • Item Round Air Cylinder
  • Stroke 3"
  • Body Material Stainless Steel
  • Tube Material Stainless Steel
  • Nose Mount Thread 3/4-16
  • Bore Dia. 1-1/2"
  • Finish Silver
  • Dimension B 0.624"
  • Cushion Type None
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Overall Length 7.44"
  • Port Size 1/8" FNPT
  • Piston Material Aluminum
  • Dimension D 0.38"
  • Dimension C 0.25"
  • Dimension A 0.75"
  • Dimension E 0.88"
  • Max. Pressure 100 psi
  • Rod Dia. 0.437"
  • Dimension J 0.25"
  • Dimension N1 3/4"-16
  • Rod Thread Size 7/16-20 UNF
  • Dimension Cc 0.437"
  • Single Acting/Double Acting Double Acting
  • Dimension Kk 7/16"-20 UNF
  • Rod Thread Length 0.75"
  • Piston Rod Material Stainless Steel
  • End Cap Material Delrin
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list