CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.50DSR04.0
  • Mfr. Model # 1.50DSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Mount Nose
  • Stroke 4"
  • Nose Mount Thread 3/4-16
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Finish Silver
  • Dimension B 0.749"
  • Overall Length 8.44"
  • Port Size 1/8" FNPT
  • Piston Material Aluminum
  • Dimension A 0.75"
  • Dimension E 0.88"
  • Dimension D 0.38"
  • Dimension C 0.25"
  • Max. Pressure 250 psi
  • Rod Dia. 0.437"
  • Rod Thread Size 7/16-20 UNF
  • Dimension N1 3/4"-16
  • Dimension J 0.25"
  • Dimension Cc 0.437"
  • Dimension Kk 7/16"-20 UNF
  • End Cap Material Aluminum
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Piston Rod Material Stainless Steel
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list