CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.50DPSR06.0
  • Mfr. Model # 1.50DPSR06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Mount Pivot
  • Cylinder Type Stainless Steel
  • Stroke 6"
  • Bore Dia. 1-1/2"
  • Tube Material Stainless Steel
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.749"
  • Overall Length 11.5"
  • Port Size 1/8" FNPT
  • Nose Mount Thread 3/4"-16
  • Dimension A 0.75"
  • Piston Material Aluminum
  • Dimension D 0.38"
  • Dimension E 0.62"
  • Max. Pressure 250 psi
  • Dimension L 0.50"
  • Rod Dia. 0.437"
  • Dimension N1 3/4"-16
  • Rod Thread Size 7/16-20 UNF
  • Dimension Cb 0.62"
  • Dimension Cc 0.437"
  • Dimension Cd 0.376"
  • Dimension Kk 7/16"-20 UNF
  • Rod Thread Length 0.75"
  • Pivot Hole Dia. 0.376"
  • End Cap Material Aluminum
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Stainless Steel
  • Air Cylinder Mount Nose and Pivot
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/2"
  • Magnetic Piston No
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list