Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.50DPSR04.0
  • Mfr. Model # 1.50DPSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Features No Switch, No Cushions
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Pivot
  • Stroke 4"
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/2"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.749"
  • Overall Length 9.5"
  • Port Size 1/8" FNPT
  • Nose Mount Thread 3/4"-16
  • Piston Material Aluminum
  • Dimension A 0.75"
  • Dimension D 0.38"
  • Dimension E 0.62"
  • Rod Dia. 0.437"
  • Max. Pressure 250 psi
  • Dimension L 0.50"
  • Rod Thread Size 7/16-20 UNF
  • Dimension N1 3/4"-16
  • Dimension Cc 0.437"
  • Dimension Cb 0.62"
  • Dimension Cd 0.376"
  • Dimension Kk 7/16"-20 UNF
  • Pivot Hole Dia. 0.376"
  • End Cap Material Aluminum
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list