Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.25PSR03.0
  • Mfr. Model # 1.25PSR03.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Spring Return, No Switch, No Cushions
  • Body Material Stainless Steel
  • Cushion Type None
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Mount Pivot
  • Stroke 3"
  • Bore Dia. 1-1/4"
  • Tube Material Stainless Steel
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.749"
  • Overall Length 9.96"
  • Nose Mount Thread 3/4"-16
  • Port Size 1/8" FNPT
  • Dimension A 0.75"
  • Piston Material Aluminum
  • Dimension E 0.50"
  • Dimension D 0.38"
  • Rod Dia. 0.437"
  • Max. Pressure 250 psi
  • Dimension L 0.41"
  • Rod Thread Size 7/16-20 UNF
  • Dimension N1 3/4"-16
  • Dimension Cb 0.50"
  • Dimension Cc 0.437"
  • Dimension Cd 0.25"
  • Dimension Kk 7/16"-20 UNF
  • Pivot Hole Dia. 0.251"
  • Rod Thread Length 0.75"
  • Spring Retraction Force 7.5 lb.
  • Spring Extension Force 7.5 lb.
  • Single Acting/Double Acting Single Acting
  • End Cap Material Aluminum
  • Cylinder Action Single Acting
  • Magnetic Piston No
  • Piston Rod Material Stainless Steel
  • Air Cylinder Mount Pivot
  • Air Cylinder Bore Dia. 1-1/4"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list