CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.25NSR02.0
  • Mfr. Model # 1.25NSR02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Round Air Cylinder
  • Features Spring Return, No Switch, No Cushions
  • Cylinder Type Stainless Steel
  • Cushion Type None
  • Body Material Stainless Steel
  • Mount Nose
  • Stroke 2"
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/4"
  • Nose Mount Thread 3/4-16
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.749"
  • Overall Length 7.03"
  • Port Size 1/8" FNPT
  • Dimension C 0.25"
  • Dimension A 0.75"
  • Dimension D 0.38"
  • Piston Material Aluminum
  • Dimension E 0.88"
  • Dimension N1 3/4"-16
  • Dimension J 0.25"
  • Max. Pressure 250 psi
  • Rod Thread Size 7/16-20 UNF
  • Rod Dia. 0.437"
  • Dimension Kk 7/16"-20 UNF
  • Dimension Cc 0.437"
  • Rod Thread Length 0.75"
  • Spring Retraction Force 7.5 lb.
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Single Acting/Double Acting Single Acting
  • Magnetic Piston No
  • Cylinder Action Single Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 1-1/4"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list