CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.25DSR06.0
  • Mfr. Model # 1.25DSR06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Cushion Type None
  • Body Material Stainless Steel
  • Stroke 6"
  • Bore Dia. 1-1/4"
  • Nose Mount Thread 3/4-16
  • Tube Material Stainless Steel
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.749"
  • Overall Length 10.8"
  • Piston Material Aluminum
  • Dimension A 0.75"
  • Port Size 1/8" FNPT
  • Dimension C 0.25"
  • Dimension D 0.38"
  • Dimension E 0.88"
  • Rod Dia. 0.437"
  • Max. Pressure 250 psi
  • Dimension J 0.25"
  • Dimension N1 3/4"-16
  • Rod Thread Size 7/16-20 UNF
  • Dimension Cc 0.437"
  • Dimension Kk 7/16"-20 UNF
  • Piston Rod Material Stainless Steel
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • End Cap Material Aluminum
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 1-1/4"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list