Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.25DSR03.0
  • Mfr. Model # 1.25DSR03.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Cushion Type None
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Stroke 3"
  • Mount Nose
  • Nose Mount Thread 3/4-16
  • Bore Dia. 1-1/4"
  • Tube Material Stainless Steel
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.749"
  • Overall Length 7.8"
  • Port Size 1/8" FNPT
  • Piston Material Aluminum
  • Dimension A 0.75"
  • Dimension C 0.25"
  • Max. Pressure 250 psi
  • Dimension D 0.38"
  • Dimension E 0.88"
  • Rod Dia. 0.437"
  • Dimension J 0.25"
  • Dimension N1 3/4"-16
  • Dimension Kk 7/16"-20 UNF
  • Rod Thread Size 7/16-20 UNF
  • Dimension Cc 0.437"
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 0.75"
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 1-1/4"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list