CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.06DXPSRDM02.0
  • Mfr. Model # 1.06DXPSRDM02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Features Delrin Head and Cap, Switch Ready
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Nose and Pivot
  • Stroke 2"
  • Tube Material Stainless Steel
  • Nose Mount Thread 5/8-18
  • Bore Dia. 1-1/16"
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Dimension B 0.624"
  • Overall Length 6.78"
  • Port Size 1/8" FNPT
  • Dimension A 0.50"
  • Dimension C 1.12"
  • Piston Material Aluminum
  • Max. Pressure 100 psi
  • Dimension D 0.25"
  • Dimension E 0.38"
  • Rod Dia. 0.312"
  • Rod Thread Size 5/16-24 UNF
  • Dimension L 0.34"
  • Dimension N1 5/8"-18
  • Dimension Cb 0.38"
  • Pivot Hole Dia. 0.251"
  • Dimension Cc 0.312"
  • Dimension Kk 5/16"-24 UNF
  • Dimension Cd 0.25"
  • Rod Thread Length 0.50"
  • Piston Rod Material Stainless Steel
  • Single Acting/Double Acting Double Acting
  • End Cap Material Delrin
  • Cylinder Action Double Acting
  • Magnetic Piston Yes
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list