Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.06DXPSRD02.0
  • Mfr. Model # 1.06DXPSRD02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Features Delrin Head and Cap, Switch Ready
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Stroke 1"
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/16"
  • Mount Nose
  • Nose Mount Thread 5/8-18
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Dimension B 0.624"
  • Overall Length 6.62"
  • Piston Material Aluminum
  • Port Size 1/8" FNPT
  • Dimension D 0.25"
  • Dimension C 1.12"
  • Dimension A 0.50"
  • Dimension E 0.38"
  • Rod Dia. 0.312"
  • Max. Pressure 100 psi
  • Dimension L 0.34"
  • Dimension N1 5/8"-18
  • Rod Thread Size 5/16-24 UNF
  • Dimension Cb 0.38"
  • Dimension Cd 0.25"
  • Dimension Kk 5/16"-24 UNF
  • Dimension Cc 0.312"
  • Pivot Hole Dia. 0.251"
  • Rod Thread Length 0.50"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Delrin
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Type Round Body
  • Cylinder Action Double Acting
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list