Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.06DSRDM04.0
  • Mfr. Model # 1.06DSRDM04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Features Delrin Head and Cap
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Nose and Pivot
  • Stroke 4"
  • Tube Material Stainless Steel
  • Nose Mount Thread 5/8-18
  • Bore Dia. 1-1/16"
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Dimension B 0.624"
  • Overall Length 7.75"
  • Piston Material Aluminum
  • Port Size 1/8" FNPT
  • Dimension A 0.50"
  • Dimension E 0.88"
  • Dimension C 0.12"
  • Dimension D 0.25"
  • Rod Dia. 0.312"
  • Max. Pressure 100 psi
  • Dimension J 0.19"
  • Dimension N1 5/8"-18
  • Rod Thread Size 5/16-24 UNF
  • Dimension Cc 0.312"
  • Dimension Kk 5/16"-24 UNF
  • Piston Rod Material Stainless Steel
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 0.50"
  • End Cap Material Delrin
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Nose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list