Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.06DSR06.0
  • Mfr. Model # 1.06DSR06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Cushion Type None
  • Body Material Stainless Steel
  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Stroke 6"
  • Nose Mount Thread 5/8-18
  • Bore Dia. 1-1/16"
  • Tube Material Stainless Steel
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.624"
  • Overall Length 9.8"
  • Port Size 1/8" FNPT
  • Piston Material Aluminum
  • Dimension A 0.50"
  • Dimension C 0.12"
  • Dimension E 0.88"
  • Dimension D 0.25"
  • Rod Dia. 0.312"
  • Max. Pressure 250 psi
  • Dimension J 0.19"
  • Dimension N1 5/8"-18
  • Rod Thread Size 5/16-24 UNF
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Rod Thread Length 0.50"
  • Dimension Kk 5/16"-24 UNF
  • Dimension Cc 0.312"
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list