Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.06DSR01.0
  • Mfr. Model # 1.06DSR01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Stroke 1"
  • Bore Dia. 1-1/16"
  • Tube Material Stainless Steel
  • Mount Nose
  • Nose Mount Thread 5/8-18
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.624"
  • Overall Length 4.8"
  • Port Size 1/8" FNPT
  • Piston Material Aluminum
  • Dimension C 0.12"
  • Dimension A 0.50"
  • Dimension D 0.25"
  • Dimension E 0.88"
  • Rod Dia. 0.312"
  • Max. Pressure 250 psi
  • Dimension J 0.19"
  • Dimension N1 5/8"-18
  • Rod Thread Size 5/16-24 UNF
  • Rod Thread Length 0.50"
  • Dimension Kk 5/16"-24 UNF
  • Dimension Cc 0.312"
  • Single Acting/Double Acting Double Acting
  • Cylinder Action Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list