CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1.06DPSR05.0
  • Mfr. Model # 1.06DPSR05.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Pivot
  • Stroke 5"
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/16"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 9.62"
  • Dimension B 0.624"
  • Nose Mount Thread 5/8"-18
  • Piston Material Aluminum
  • Port Size 1/8" FNPT
  • Dimension A 0.50"
  • Dimension E 0.38"
  • Dimension D 0.25"
  • Dimension L 0.34"
  • Rod Dia. 0.312"
  • Max. Pressure 250 psi
  • Dimension N1 5/8"-18
  • Rod Thread Size 5/16-24 UNF
  • Dimension Cc 0.312"
  • Dimension Cb 0.38"
  • Pivot Hole Dia. 0.251"
  • Single Acting/Double Acting Double Acting
  • Dimension Cd 0.25"
  • Rod Thread Length 0.50"
  • Dimension Kk 5/16"-24 UNF
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Air Cylinder Bore Dia. 1-1/16"
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Nose and Pivot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list