Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.88PSR01.0
  • Mfr. Model # 0.88PSR01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Features Spring Return, No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Temp. Range -10 - 165 Degrees F
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Pivot
  • Overall Length 4-1/4"
  • Port Size 1/8" NPTF
  • Tube Material Stainless Steel
  • Stroke 1"
  • Piston Material Aluminum
  • Rod Dia. 1/4"
  • Max. Pressure 250 PSI
  • Rod Thread Size 1/4"-28 UNF
  • Bore Dia. 7/8"
  • Dimension LB 2-3/4"
  • Rod Thread Length 1/2"
  • Pivot Hole Dia. 0.251"
  • Spring Extension Force 3 lbs.
  • Single Acting/Double Acting Single Acting
  • Magnetic Piston No
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Finish Silver
  • Dimension B 0.624"
  • Nose Mount Thread 5/8"-18
  • Dimension A 0.50"
  • Dimension E 0.38"
  • Dimension N1 5/8"-18
  • Dimension L 0.34"
  • Dimension Cb 0.38"
  • Dimension Cc 0.25"
  • Dimension Kk 1/4"-28 UNF
  • Dimension Cd 0.25"
  • Spring Retraction Force 3 lb.
  • Air Cylinder Mount Pivot
  • Air Cylinder Bore Dia. 7/8"
  • Cylinder Action Single Acting
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list