CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.88NSR01.0
  • Mfr. Model # 0.88NSR01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Body Material Stainless Steel
  • Features Spring Return, No Switch, No Cushions
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Cushion Type None
  • Mount Nose
  • Stroke 1"
  • Bore Dia. 7/8"
  • Nose Mount Thread 5/8-18
  • Tube Material Stainless Steel
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.624"
  • Overall Length 3.9"
  • Port Size 1/8" FNPT
  • Piston Material Aluminum
  • Dimension A 0.50"
  • Dimension E 0.62"
  • Max. Pressure 250 psi
  • Dimension J 0.19"
  • Rod Dia. 0.25"
  • Dimension N1 5/8"-18
  • Rod Thread Size 1/4-28 UNF
  • Dimension Kk 1/4"-28 UNF
  • Rod Thread Length 0.50"
  • Dimension Cc 0.25"
  • Spring Extension Force 3 lb.
  • End Cap Material Aluminum
  • Spring Retraction Force 3 lb.
  • Single Acting/Double Acting Single Acting
  • Piston Rod Material Stainless Steel
  • Cylinder Action Single Acting
  • Magnetic Piston No
  • Air Cylinder Bore Dia. 7/8"
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list