Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.88DXPSR03.0
  • Mfr. Model # 0.88DXPSR03.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Cushion Type None
  • Item Round Air Cylinder
  • Features No Switch, No Cushions
  • Cylinder Type Stainless Steel
  • Body Material Stainless Steel
  • Mount Double End
  • Nose Mount Thread 5/8-18
  • Tube Material Stainless Steel
  • Stroke 3"
  • Bore Dia. 7/8"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.624"
  • Overall Length 7.34"
  • Port Size 1/8" NPTF
  • Piston Material Aluminum
  • Dimension A 0.50"
  • Dimension E 0.38"
  • Rod Dia. 0.25"
  • Dimension N1 5/8"-18
  • Rod Thread Size 1/4-28 UNF
  • Dimension L 0.34"
  • Max. Pressure 250 psi
  • Dimension Cc 0.25"
  • Dimension Cb 0.38"
  • Pivot Hole Dia. 0.251"
  • Dimension Cd 0.25"
  • Dimension Kk 1/4"-28 UNF
  • Rod Thread Length 0.50"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Air Cylinder Mount Nose and Pivot
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 7/8"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list