Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.88DXPSR02.0
  • Mfr. Model # 0.88DXPSR02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Double End
  • Stroke 2"
  • Nose Mount Thread 5/8-18
  • Tube Material Stainless Steel
  • Bore Dia. 7/8"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.624"
  • Overall Length 6.34"
  • Port Size 1/8" NPTF
  • Piston Material Aluminum
  • Max. Pressure 250 psi
  • Dimension E 0.38"
  • Rod Dia. 0.25"
  • Dimension A 0.50"
  • Dimension L 0.34"
  • Dimension N1 5/8"-18
  • Rod Thread Size 1/4-28 UNF
  • Dimension Cc 0.25"
  • Pivot Hole Dia. 0.251"
  • Dimension Cb 0.38"
  • Rod Thread Length 0.50"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Stainless Steel
  • End Cap Material Aluminum
  • Dimension Cd 0.25"
  • Dimension Kk 1/4"-28 UNF
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Bore Dia. 7/8"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list