Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.88DSR06.0
  • Mfr. Model # 0.88DSR06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Stroke 6"
  • Tube Material Stainless Steel
  • Bore Dia. 7/8"
  • Nose Mount Thread 5/8-18
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.624"
  • Overall Length 9.44"
  • Piston Material Aluminum
  • Dimension A 0.50"
  • Port Size 1/8" FNPT
  • Dimension E 0.62"
  • Dimension J 0.19"
  • Max. Pressure 250 psi
  • Rod Dia. 0.25"
  • Dimension N1 5/8"-18
  • Rod Thread Size 1/4-28 UNF
  • Rod Thread Length 0.50"
  • Dimension Cc 0.25"
  • Piston Rod Material Stainless Steel
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Single Acting/Double Acting Double Acting
  • Dimension Kk 1/4"-28 UNF
  • End Cap Material Aluminum
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 7/8"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list