Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.88DSR01.0
  • Mfr. Model # 0.88DSR01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Cushion Type None
  • Mount Nose
  • Stroke 1"
  • Tube Material Stainless Steel
  • Nose Mount Thread 5/8-18
  • Bore Dia. 7/8"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.624"
  • Port Size 1/8" HNPT
  • Overall Length 4.44"
  • Dimension A 0.50"
  • Rod Dia. 0.25"
  • Piston Material Aluminum
  • Dimension E 0.62"
  • Dimension J 0.19"
  • Dimension N1 5/8"-18
  • Max. Pressure 250 psi
  • Rod Thread Size 1/4-28 UNF
  • Dimension Kk 1/4"-28 UNF
  • Dimension Cc 0.25"
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 0.50"
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Air Cylinder Mount Nose
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Air Cylinder Bore Dia. 7/8"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list