Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.75NSR01.0
  • Mfr. Model # 0.75NSR01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Features Spring Return, No Switch, No Cushions
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Stroke 1"
  • Bore Dia. 3/4"
  • Tube Material Stainless Steel
  • Nose Mount Thread 5/8-18
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.499"
  • Overall Length 3"
  • Piston Material Aluminum
  • Port Size 1/8" FNPT
  • Dimension A 0.50"
  • Rod Dia. 0.25"
  • Max. Pressure 250 psi
  • Dimension E 0.62"
  • Dimension N1 1/2"-20
  • Dimension J 0.19"
  • Rod Thread Size 1/4-28 UNF
  • Dimension Kk 1/4"-28 UNF
  • Dimension Cc 0.25"
  • Single Acting/Double Acting Single Acting
  • End Cap Material Aluminum
  • Rod Thread Length 0.50"
  • Spring Retraction Force 3 lb.
  • Cylinder Action Single Acting
  • Magnetic Piston No
  • Piston Rod Material Stainless Steel
  • Air Cylinder Bore Dia. 3/4"
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list