CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.75DXPSRDM01.0
  • Mfr. Model # 0.75DXPSRDM01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Cylinder Type Stainless Steel
  • Features Delrin Head and Cap, Switch Ready
  • Mount Nose and Pivot
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Stroke 1"
  • Tube Material Stainless Steel
  • Nose Mount Thread 5/8-18
  • Bore Dia. 3/4"
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Dimension B 0.624"
  • Overall Length 5.53"
  • Port Size 1/8" FNPT
  • Dimension C 0.86"
  • Piston Material Aluminum
  • Dimension A 0.50"
  • Dimension E 0.38"
  • Rod Dia. 0.25"
  • Max. Pressure 100 psi
  • Dimension L 0.34"
  • Dimension N1 5/8"-18
  • Rod Thread Size 1/4-28 UNF
  • Dimension Cb 0.38"
  • Dimension Cc 0.25"
  • Dimension Cd 0.25"
  • Pivot Hole Dia. 0.251"
  • Dimension Kk 1/4"-28 UNF
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 0.50"
  • End Cap Material Delrin
  • Magnetic Piston Yes
  • Piston Rod Material Stainless Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list