CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.75DXPSRD06.0
  • Mfr. Model # 0.75DXPSRD06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Features Delrin Head and Cap, Switch Ready
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Stroke 5"
  • Tube Material Stainless Steel
  • Bore Dia. 3/4"
  • Nose Mount Thread 5/8-18
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Dimension B 0.624"
  • Overall Length 10.53"
  • Port Size 1/8" FNPT
  • Dimension A 0.50"
  • Dimension C 0.86"
  • Piston Material Aluminum
  • Dimension E 0.38"
  • Rod Dia. 0.25"
  • Dimension L 0.34"
  • Max. Pressure 100 psi
  • Dimension N1 5/8"-18
  • Rod Thread Size 1/4-28 UNF
  • Dimension Cb 0.38"
  • Dimension Cc 0.25"
  • Dimension Cd 0.25"
  • Rod Thread Length 0.50"
  • Dimension Kk 1/4"-28 UNF
  • Pivot Hole Dia. 0.251"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Delrin
  • Magnetic Piston No
  • Air Cylinder Mount Nose and Pivot
  • Piston Rod Material Stainless Steel
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 3/4"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list