Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.44NSR04.0
  • Mfr. Model # 0.44NSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Spring Return, No Switch, No Cushions
  • Cylinder Type Stainless Steel
  • Body Material Stainless Steel
  • Mount Nose
  • Item Round Air Cylinder
  • Cushion Type None
  • Nose Mount Thread 7/16-20
  • Tube Material Stainless Steel
  • Stroke 4"
  • Bore Dia. 7/16"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.374"
  • Port Size #10-32 UNF
  • Overall Length 9.32
  • Dimension E 0.38"
  • Rod Dia. 0.188"
  • Piston Material Aluminum
  • Max. Pressure 250 psi
  • Dimension A 0.50"
  • Dimension J 0.19"
  • Dimension Cc 0.188"
  • Rod Thread Size #10-32 UNF
  • Dimension N1 3/8"-24
  • Dimension Kk #10-32 UNF
  • Single Acting/Double Acting Single Acting
  • Spring Retraction Force 1 lb.
  • Rod Thread Length 0.50"
  • Piston Rod Material Stainless Steel
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Cylinder Action Single Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list