CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.44NSR01.0
  • Mfr. Model # 0.44NSR01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Spring Return, No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Cushion Type None
  • Stroke 1"
  • Tube Material Stainless Steel
  • Nose Mount Thread 7/16-20
  • Bore Dia. 7/16"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.374"
  • Overall Length 2.81"
  • Port Size #10-32 UNF
  • Dimension A 0.50"
  • Piston Material Aluminum
  • Rod Dia. 0.188"
  • Dimension E 0.38"
  • Dimension J 0.19"
  • Max. Pressure 250 psi
  • Dimension N1 3/8"-24
  • Rod Thread Size #10-32 UNF
  • Dimension Cc 0.188"
  • Dimension Kk #10-32 UNF
  • Rod Thread Length 0.50"
  • Spring Retraction Force 1 lb.
  • Single Acting/Double Acting Single Acting
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Piston Rod Material Stainless Steel
  • Cylinder Action Single Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 7/16"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list